- 0.750" Bore
- Fixed Diameter
- Open Type
- Super Ball Bushing™ Bearing
features
- Self-aligning up to ± 1/2°
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
- Corrosion-resistant option available
- Nylon ball option available
- Integral seal option available
- Closed type for end supported applications where spanning or bridging a gap
- Open type for continuously supported applications where maximum rigidity and stiffness are required
options
- Available with corrosion-resistant components
| Dynamic Load Rating | 470.00 lbf |
| Seal Material | N/A |
| Length | 1 5/8 in |
| Shaft Dia. | 0.75 in |
| Mounting Hole Size | N/A |
| Seals | None |
| Type of Bearing | Ball |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Preload | Yes |
| Retaining Ring Groove Width | 0.056 in |
| Center to Shaft | N/A |
| Corrosion Resistant | Optional |
| Style of Bearing | Open |
| Accuracy Class | Precision |
| Slot Opening - Angle | 30 ° |
| Slot Opening - Width | 0.43 in |
| O.D. | 1.25 in |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Material | Delrin |
| Distance Between Retaining Rings | 1.26 in |
| Recommended Shafting Class | L |
| Weight | 0.12 LB |
| EAN or UPC | 662486102564 |

