- 1.250" Bore
- Fixed Diameter
- Closed Type
- Super Ball Bushing™ Bearing
features
- Nylon ball option available
- Integral seal option available
- Closed type for end supported applications where spanning or bridging a gap
- Open type for continuously supported applications where maximum rigidity and stiffness are required
- Self-aligning up to ± 1/2°
- Can be mounted in a customized housing
- Can be adjusted to take out diametrical clearance
- Corrosion-resistant option available
options
- Available with corrosion-resistant components
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Dynamic Load Rating | 1,500.00 lbf |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Material | Delrin |
| Seals | None |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Seal Material | N/A |
| Shaft Dia. | 1.25 in |
| O.D. | 2 in |
| Length Thru Mounting Hole | N/A |
| Preload | Yes |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 1.994 in |
| Retaining Ring Groove Width | 0.068 in |
| Length | 2 5/8 in |
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| Weight | 0.35 LB |
| EAN or UPC | 662486102649 |

