Skip to content Skip to navigation menu
Super Ball Bushing® Bearing

SUPER8OPN-CR

Super Ball Bushing® Bearing
Item #101197751
  • 0.500" Bore
  • Fixed Diameter
  • Open Type
  • Corrosion Resistant Super Ball Bushing™ Bearing
  • Corrosion Resistant
Super Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.500" Bore
  • Fixed Diameter
  • Open Type
  • Corrosion Resistant Super Ball Bushing™ Bearing
  • Corrosion Resistant

features

  • Self-aligning up to ± 1/2°
  • Can be mounted in a customized housing
  • Can be adjusted to take out diametrical clearance
  • Nylon ball option available
  • Integral seal option available
  • Closed type for end supported applications where spanning or bridging a gap
  • Open type for continuously supported applications where maximum rigidity and stiffness are required
  • Corrosion-resistant option available

options

  • Available with corrosion-resistant components
Distance Between O-Rings N/A
Style of Bearing Open
Preload Yes
Material Delrin
Dynamic Load Rating 160.00 lbf
Center to Shaft N/A
Trunion Type N/A
Corrosion Resistant Yes
Retaining Ring Groove Width 0.05 in
Self Aligning Yes
Type of Bearing Ball
Distance Between Retaining Rings 1.022 in
Inch/Metric Inch
Slot Opening - Width 0.31 in
Mounting Hole Size N/A
Slot Opening - Angle 30 °
Length Thru Mounting Hole N/A
Shaft Dia. 0.5 in
Recommended Shafting Class L
Length 1 1/4 in
O.D. 0.875 in
Accuracy Class Precision
Seals None
Seal Material N/A
Weight 0.04 LB
EAN or UPC 662486299035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison