- Vertical Twin Shaft End Support
- 1/2" Nominal Shaft
- For Twin Shaft 2BA
| Base to Center Height of Shaft | 7/8 in |
| Shaft Dia. | 0.5 in |
| Bolt Hole Spacing | 1 1/2 in |
| Bolt Hole Size | 0.19 in |
| Height | 2 in |
| Bolt Size | #8 |
| Length | 2 in |
| Inch/Metric | Inch |
| Shaft Spacing | 0.5 in |
| Weight | 0.0 LB |

