Thomson Industries
TWN10ADJ
Super Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197758
- 0.625" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
| Overall Height | 1.625 in |
| Overall Width | 2 1/2 in |
| Pillow Block Material | Aluminum |
| Overall Length | 4 in |
| Bore Type | Adjustable Diameter |
| Recommended Shafting Class | L |
| Flange Thickness | 0.28 in |
| Preload | Yes |
| Width At Base | 2 1/2 in |
| Type of Bearing | Ball (Closed) |
| Body Height | 1.44 in |
| Shaft Dia. | 0.625 in |
| Body Width | 1 3/4 in |
| Dynamic Load Rating | N/A |
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Length Bolt Center | 3 in |
| Seals | Both Ends |
| Inch/Metric | Inch |
| Bolt Hole Size | 0.19 in |
| Pillow Block Type | Twin Bearing Version |
| Load Capacity | 900 lbs |
| Bolt Size | M6 |
| Weight | 1.0 LB |
| EAN or UPC | 662486102861 |
