Thomson Industries
TWN16ADJ
Super Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197772
- 1" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
| Recommended Shafting Class | L |
| Type of Bearing | Ball (Closed) |
| Flange Thickness | 0.38 in |
| Dynamic Load Rating | N/A |
| Bolt Hole Size | 0.22 in |
| Width At Base | 3 1/4 in |
| Corrosion Resistant | Optional |
| Seals | Both Ends |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Pillow Block Type | Twin Bearing Version |
| Overall Length | 6 in |
| Body Width | 2.38 in |
| Shaft Dia. | 1 in |
| Length Bolt Center | 4.5 in |
| Overall Width | 3 1/4 in |
| Body Height | 1.94 in |
| Preload | Yes |
| Overall Height | 2.19 in |
| Bore Type | Adjustable Diameter |
| Bolt Size | M10 |
| Pillow Block Material | Aluminum |
| Load Capacity | 2100 lbs |
| Weight | 2.5 LB |
| EAN or UPC | 662486102977 |
