Thomson Industries
TWN20ADJ
Super Ball Bushing® Bearings w/ Twin Adjustable Type Pillow Block
Item #101197778
- 1.25" Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
| Flange Thickness | 0.44 in |
| Load Capacity | 3000 lbs |
| Preload | Yes |
| Bore Type | Adjustable Diameter |
| Bolt Size | M10 |
| Bolt Hole Size | 0.22 in |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Overall Width | 4 in |
| Dynamic Load Rating | N/A |
| Body Width | 3 in |
| Seals | Both Ends |
| Width At Base | 4 in |
| Corrosion Resistant | Optional |
| Overall Height | 2.8125 in |
| Recommended Shafting Class | L |
| Type of Bearing | Ball (Closed) |
| Shaft Dia. | 1.25 in |
| Length Bolt Center | 5.5 in |
| Overall Length | 7.5 in |
| Pillow Block Material | Aluminum |
| Body Height | 2 1/2 in |
| Pillow Block Type | Twin Bearing Version |
| Weight | 5.1 LB |
| EAN or UPC | 662486103011 |
