- 1.25" Bore,Super Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Seals | Both Ends |
| Inch/Metric | Inch |
| Pillow Block Type | Twin Bearing Version |
| Preload | Yes |
| Overall Length | 7 1/2 in |
| Flange Thickness | 0.44 in |
| Corrosion Resistant | Optional |
| Bolt Size | M10 |
| Length Bolt Center | 5.500 in |
| Travel Distance | Up to 10 ft/sec |
| Type of Bearing | Ball (Open) |
| Width At Base | 4 in |
| Body Width | 3.13 in |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Shaft Dia. | 1 1/4 in |
| Bore Type | Open Diameter |
| Temperature Range [Max] | 185 °F |
| Overall Width | 4 in |
| Dynamic Load Rating | 2,340.00 lbf |
| Center Line to Base Dimension | 1.500 in |
| Pillow Block Material | Aluminum |
| Overall Height | 2.560 in |
| Bolt Hole Size | 0.22 in |
| Body Height | 2.56 in |
| Weight | 5.0 LB |
| EAN or UPC | 662486103028 |

