- 0.25 Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
description
- Closed-type bearings are for end-supported applications. On open type bearings, one ball circuit is removed so that the mounted bearing can transverse a shaft which is continuously or intermittently supported.
applications
- End supported applications for spanning or bridging a gap
features
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Temperature Range [Max] | 185 °F |
| Travel Distance | Up to 10 ft/sec |
| Bolt Size | M6 |
| Body Width | 1 in |
| Body Height | 3/4 in |
| Pillow Block Material | Aluminum |
| Seals | Both Ends |
| Corrosion Resistant | Optional |
| Bolt Hole Size | 0.16 in |
| Dynamic Load Rating | 120 lbf |
| Inch/Metric | Inch |
| Width At Base | 1.63 in |
| Bore Type | Fixed Diameter |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Pillow Block Type | Twin Bearing Version |
| Preload | Yes |
| Shaft Dia. | 0.25 in |
| Overall Length | 2.5 in |
| Flange Thickness | 0.19 in |
| Length Bolt Center | 2 in |
| Overall Height | 0.81 in |
| Type of Bearing | Ball (Closed) |
| Overall Width | 1.63 in |
| Weight | 0.19 LB |
| EAN or UPC | 662486951667 |

