- 3/8" Bore
- Twin Bearing Version
- Adjustable Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Available with standard lubrication access
- Diameter adjustment capability
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
| Corrosion Resistant | No |
| Overall Height | 0.81 in |
| Self Aligning | No |
| Bore Type | Adjustable Diameter |
| Length Bolt Center | 2.25 in |
| Body Width | 1.13 in |
| Bolt Size | #6 |
| Overall Length | 2.75 in |
| Base Width | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Width | 1 3/4 in |
| Flange Thickness | 0.19 in |
| Seal Material | None |
| Pillow Block Material | Aluminum |
| Width At Base | 1 3/4 in |
| Preload | Yes |
| Dynamic Load Rating | N/A |
| Bolt Hole Size | 0.16 in |
| Pillow Block Type | Twin Bearing Version |
| Body Height | 0.81 in |
| Type of Bearing | Ball (Closed) |
| Seals | None |
| Bearing Length | 2.32 in |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.375 in |
| Load Capacity | 200 lbs |
| Weight | 0.25 LB |
| EAN or UPC | 662486103134 |

