- 1" Nominal Shaft Dia
- Type W
- Stainless Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Nominal Shaft Diameter | 1 in |
| Material | Stainless Steel |
| Retaining Ring Type | W |
| Outside Dia. | 2.04 in |
| Thickness | 0.062 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486103349 |

