- 1/8" Nominal Shaft Dia
- Type W
- Stainless Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Retaining Ring Type | W |
| Nominal Shaft Diameter | 1/8 in |
| Thickness | 0.025 in |
| Outside Dia. | 0.52 in |
| Material | Stainless Steel |
| Weight | 0.12 LB |
| EAN or UPC | 662486103356 |

