- 3/16" Nominal Shaft Dia
- Type W
- Stainless Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Outside Dia. | 0.56 in |
| Nominal Shaft Diameter | 3/16 in |
| Thickness | 0.025 in |
| Material | Stainless Steel |
| Retaining Ring Type | W |
| Weight | 0.17 LB |
| EAN or UPC | 662486103394 |

