- 2" Nominal Shaft Dia
- Type W
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Thickness | 0.093 in |
| Retaining Ring Type | W |
| Outside Dia. | 3.6 in |
| Material | Steel |
| Nominal Shaft Diameter | 2 in |
| Weight | 0.05 LB |
| EAN or UPC | 662486103400 |

