- 1/4" Nominal Shaft Dia
- Type W
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Nominal Shaft Diameter | 1/4 in |
| Material | Steel |
| Retaining Ring Type | W |
| Thickness | 0.035 in |
| Outside Dia. | 0.72 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486103424 |

