- 1/2" Nominal Shaft Dia
- Type W
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Material | Steel |
| Retaining Ring Type | W |
| Outside Dia. | 1.15 in |
| Thickness | 0.042 in |
| Nominal Shaft Diameter | 1/2 in |
| Weight | 0.04 LB |
| EAN or UPC | 662486103516 |

