- 1 1/2" Shaft Diameter
- 2" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- Designed for use with Roundway® bearings
features
- Does not permit longitudinal passage of open-type Ball Bushing bearings
- Two or more can provide intermittent support and adjustment
| Base Height | 2 in |
| Base to Center Height of Shaft | 2 in |
| Support Block Material | Steel |
| Base Length | 2 1/2 in |
| Bolt Hole Spacing | 1 3/16 in |
| Shaft Dia. | 1.5 in |
| Bolt Hole Size | 11/32 in |
| Base Width | 2 1/2 in |
| Inch/Metric | Inch |
| Height | 2 in |
| Length | 2 1/2 in |
| Weight | 1.1 LB |
| EAN or UPC | 662486103288 |

