- 3" Shaft Diameter
- 4 5/16" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- Designed for use with Roundway® bearings
features
- Does not permit longitudinal passage of open-type Ball Bushing bearings
- Two or more can provide intermittent support and adjustment
| Base Length | 5 in |
| Bolt Hole Size | 21/32 in |
| Length | 5 in |
| Base Width | 6 3/4 in |
| Shaft Dia. | 3 in |
| Base to Center Height of Shaft | 4 5/16 in |
| Height | 4 5/16 in |
| Inch/Metric | Inch |
| Support Block Material | Steel |
| Bolt Hole Spacing | 2 5/8 in |
| Base Height | 4 5/16 in |
| Weight | 10.2 LB |
| EAN or UPC | 662486103301 |

