- 4" Shaft Diameter
- 5 7/16" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- Designed for use with Roundway® bearings
features
- Two or more can provide intermittent support and adjustment
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Bolt Hole Spacing | 3 1/8 in |
| Height | 5 7/16 in |
| Base Height | 5 7/16 in |
| Support Block Material | Steel |
| Base Width | 8 1/2 in |
| Length | 6 1/2 in |
| Bolt Hole Size | 25/32 in |
| Shaft Dia. | 4 in |
| Base Length | 6 1/2 in |
| Base to Center Height of Shaft | 5 7/16 in |
| Inch/Metric | Inch |
| Weight | 21.2 LB |
| EAN or UPC | 662486103318 |

