- 1/2" Shaft Diameter
- 1 1/16" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- Designed for use with Roundway® bearings
features
- Two or more can provide intermittent support and adjustment
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Shaft Dia. | 0.5 in |
| Base to Center Height of Shaft | 1 1/16 in |
| Base Height | 1 1/16 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 7/32 in |
| Base Length | 1 1/2 in |
| Base Width | 1 3/4 in |
| Support Block Material | Steel |
| Bolt Hole Spacing | 3/4 in |
| Height | 1 1/16 in |
| Length | 1 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 662486103325 |

