- 8 mm Nominal Shaft Dia
- Type WR
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Retaining Ring Type | WR |
| Nominal Shaft Diameter | 8 mm |
| Material | Steel |
| Thickness | 1 mm |
| Outside Dia. | 14.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662486903758 |

