- 40 mm Nominal Shaft Dia
- Type WR
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Material | Steel |
| Outside Dia. | 57.8 mm |
| Nominal Shaft Diameter | 40 mm |
| Retaining Ring Type | WR |
| Thickness | 2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 662486933588 |

