- Horizontial Twin Shaft Support
- 3/4" Nominal Shaft
| Inch/Metric | Inch |
| Height | 3.440 in |
| Length | 3 in |
| Shaft Spacing | 1.5 in |
| Bolt Hole Spacing | 2 1/4 in |
| Shaft Dia. | 0.75 in |
| Base to Center Height of Shaft | 1 1/8 in |
| Bolt Hole Size | 1/4 in |
| Weight | 0.0 LB |
| Inch/Metric | Inch |
| Height | 3.440 in |
| Length | 3 in |
| Shaft Spacing | 1.5 in |
| Bolt Hole Spacing | 2 1/4 in |
| Shaft Dia. | 0.75 in |
| Base to Center Height of Shaft | 1 1/8 in |
| Bolt Hole Size | 1/4 in |
| Weight | 0.0 LB |