- Vertical Twin Shaft Support
- 3/4" Nominal Shaft
| Length | 3 in |
| Bolt Hole Spacing | 1 1/2 in |
| Height | 3 5/8 in |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 0.28 in |
| Weight | 0.0 LB |
| Length | 3 in |
| Bolt Hole Spacing | 1 1/2 in |
| Height | 3 5/8 in |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 0.28 in |
| Weight | 0.0 LB |