- 0.750" Bore
- Extra-Precision Steel Ball Bushing Bearing
applications
- End supported applications for spanning or bridging a gap
features
- Increased precision for high accuracy positioning and repeatability
- Coefficient of friction as low as .001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
| Length | 1 5/8 in |
| Trunion Type | N/A |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Shaft Dia. | 0.75 in |
| Type of Bearing | Ball |
| Mounting Hole Size | N/A |
| O.D. | 1.25 in |
| Seal Material | N/A |
| Corrosion Resistant | Optional |
| Accuracy Class | Extra Precision |
| Material | Hardened Steel |
| Dynamic Load Rating | 200 lbf |
| Style of Bearing | Closed |
| Preload | Yes |
| Seals | None |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 1.162 in |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.056 in |
| Weight | 0.21 LB |
| EAN or UPC | 662486103592 |

