- 2: Bore
- XR Ball Bushing™ Bearing
features
- Easily mounted and secured with four mounting bolts
- Travel speeds up to 5 ft/s
- System accelerations up to 160 ft/s
- Double-acting seal
| Bore Type | Open Diameter |
| Flange Thickness | 0.88 in |
| Width At Base | 6 in |
| Body Width | 6 in |
| Bolt Hole Size | 0.53 in |
| Shaft Dia. | 2 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center | 3.75 in |
| Preload | Yes |
| Load Capacity | 4500 lbs |
| Overall Width | 6 in |
| Recommended Shafting Class | XL |
| Type of Bearing | Ball (Open) |
| Overall Length | 4.88 in |
| Seals | Both Ends |
| Pillow Block Type | Single Bearing Version |
| Inch/Metric | Inch |
| Corrosion Resistant | Special |
| Body Height | 3 7/8 in |
| Bolt Size | 1/2 in |
| Pillow Block Material | Steel |
| Overall Height | 3.875 in |
| Self Aligning | No |
| Weight | 18.0 LB |
| EAN or UPC | 662486103752 |

