- 2" Shaft Diameter
- Steel
- Class L
- 24" Long
- Extra Rigid Shaft Support Rail Assembly
features
- Powder-epoxy coated to provide the most deflection-resistant shaft support
- Quick and easy installation
- Drilled and countered bored for securing shaft and bolting to a flat, rigid base
| Shaft Dia. | 2 in |
| Base Width | 4 1/2 in |
| Base Height | 1 in |
| Mounting Hole Size (Text) | .562 |
| Shaft Class (Tolerance) | L |
| Mounting Holes Width Center to Center | 3.125 in |
| Mounting Distance End of Shaft to Hole | 1.97 in |
| Height Mounting Surface to Shaft Center | 2.75 in |
| Unit Mass (Pounds/Feet) | 16 |
| Mounting Holes Length Center to Center | 4 in |
| Length | 24 in |
| Shaft Material | Alloy Steel |
| Weight | 16.0 LB |
| EAN or UPC | 662486103806 |

