- 1500-1000 Right Hand Standard Ball Nut With 2-1/4-20NS-2 External Thread
| No. of Balls | 32 |
| External Thread Length | 1 in |
| Length | 7.628 in |
| Dynamic Load Rating | 7560 lbf |
| Ball Dia. | 0.344 in |
| No. of Circuits | Four |
| Thread Starts | Double |
| Torque to Raise 1 Pound | 0.177 lb/in |
| Static Load Rating [Max] | 34662 lbf |
| Total No. of Balls | 128 |
| Pounds of Preload | 1650 lb/in |
| Radius Over Return Tubes | 1.72 in |
| Precision Level | Standard |
| Preload | Yes |
| Ball Circle Dia. | 1.5 in |
| Thread Lead | 1 in |
| Outside Dia. | 2.25 in |
| Distance Across Return Tubes | 1.718 in |
| External Thread Size | 2-1/4-20NS-2 |
| Thread Hand | Right Hand |
| Material | Alloy Steel |
| Weight | 7.13 LB |

