- 1500-0250
- Left Hand
- Standard Ball Nut With 1.967-18NF-3 External Thread
| Total No. of Balls | 230 |
| Preload | No |
| Ball Circle Dia. | 1.5 in |
| Thread Hand | Left Hand |
| Radius Over Return Tubes | 1.342 in |
| Precision Level | Standard |
| Outside Dia. | 2.088 in |
| Thread Lead | 1/4 in |
| Distance Across Return Tubes | 1.604 in |
| Pounds of Preload | N/A |
| No. of Circuits | Double - External Returns |
| Torque to Raise 1 Pound | 0.044 lb/in |
| Length | 2 7/8 in |
| Thread Starts | One |
| External Thread Size | 1.967-18NF-3 |
| External Thread Length | 0.5 in |
| Dynamic Load Rating | 4198 lbf |
| Material | Alloy Steel |
| Ball Dia. | 5/32 in |
| No. of Balls | 115 |
| Static Load Rating [Max] | 44030 lbf |
| Weight | 1.65 LB |

