- .0875" Ball Circle Diameter
- .200" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 5708277
includes
- Two wipers
- One retainer
| Outside Dia. | 1.238 in |
| Ball Circle Dia. | 0.0875 in |
| Retainer Outside Dimension | 1.322 in |
| Thread Lead | 0.2 in |
| Retainer Installation Gap | 0.137 in |
| Type | Felt |
| Weight | 0.15 LB |

