- 1.150" Ball Circle Diameter
- .200" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nuts 5701566, 7820207, 5704270, and 7820206
includes
- Two wipers
- One retainer
| Thread Lead | 0.2 in |
| Ball Circle Dia. | 1.15 in |
| Outside Dia. | 1.52 in |
| Retainer Installation Gap | 0.137 in |
| Retainer Outside Dimension | 1.76 in |
| Type | Felt |
| Weight | 0.2 LB |

