- 1.500" Ball Circle Diameter
- .473" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 5708345
includes
- Two wipers
- Two retainers
| Type | Felt |
| Ball Circle Dia. | 1.5 in |
| Thread Lead | 0.473 in |
| Retainer Installation Gap | 0.182 in |
| Outside Dia. | 2.02 in |
| Retainer Outside Dimension | 2.692 in |
| Weight | 0.2 LB |

