- 3.000" Ball Circle Diameter
- .660" Lead
- Brush Ball Nut Wiper Kit
applications
- For use with ball nut 5704986
includes
- Two wipers
- Two snap rings
| Ball Circle Dia. | 3 in |
| Outside Dia. | 3.76 in |
| Retainer Installation Gap | N/A |
| Type | Brush |
| Retainer Outside Dimension | N/A |
| Thread Lead | 0.66 in |
| Weight | 0.25 LB |

