- 4000-1000
- Right Hand
- Standard Ball Nut With 5.497-12NF-3 External Thread
| Static Load Rating [Max] | 476970 lbf |
| No. of Circuits | Three |
| Thread Hand | Right Hand |
| Outside Dia. | 5.875 in |
| Radius Over Return Tubes | 3.756 in |
| Ball Circle Dia. | 4 in |
| Distance Across Return Tubes | 4.029 in |
| Material | Alloy Steel |
| Total No. of Balls | 186 |
| Pounds of Preload | N/A |
| External Thread Size | 5.497-12NF-3 |
| Dynamic Load Rating | 85758 lbf |
| Thread Starts | One |
| Preload | No |
| Ball Dia. | 5/8 in |
| Precision Level | Standard |
| Thread Lead | 1 in |
| Length | 12.593 in |
| External Thread Length | 2 in |
| Torque to Raise 1 Pound | 0.177 lb/in |
| No. of Balls | 62 |
| Weight | 53.5 LB |

