- 4.000 Ball Circle Diameter
- 1.000 Lead
- Right Hand
- 12 ft Long
- Standard Precision
| Root Diameter | 3.338 in |
| Ball Circle Dia. | 4 in |
| Thread Lead | 1 in |
| Material | Alloy Steel |
| Length | 12 ft |
| Thread Starts | Single |
| Lead Accuracy | .004 in/ft |
| Precision Level | Standard Rolled |
| Thread Hand | Right Hand |
| Weight | 412.8 LB |

