- 5.375" Outside Dia
- .770" Thick
- Steel
- Ball Nut Flange w/3.340-12 NF Internal Thread
| Bolt Hole Size | 0.656 in |
| Outside Dia. | 5.375 in |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 4 3/8 in |
| Internal Thread Size | 3.340-12 UNF |
| Thickness | 0.77 in |
| Flange Diameter | 5.375 in |
| Material | Steel |
| Weight | 3.19 LB |

