- 4.000" Ball Circle Diameter
- 1.000" Lead
- Brush Ball Nut Wiper Kit
applications
- For use with ball nut 5703258
includes
- Two wipers
- Two snap rings
| Retainer Installation Gap | N/A |
| Type | Brush |
| Thread Lead | 1 in |
| Retainer Outside Dimension | N/A |
| Ball Circle Dia. | 4 in |
| Outside Dia. | 4.775 in |
| Weight | 0.25 LB |

