- 2.500" Ball Circle Diameter
- .250" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 5703243
includes
- Two wipers
- Two snap rings
| Thread Lead | 1/4 in |
| Outside Dia. | 2.895 in |
| Retainer Installation Gap | N/A |
| Ball Circle Dia. | 2.5 in |
| Type | Felt |
| Retainer Outside Dimension | N/A |
| Weight | 0.25 LB |

