- 2.250" Ball Circle Diameter
- .500" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 5707516
includes
- Two wipers
- Two retainers
| Retainer Outside Dimension | 2.802 in |
| Thread Lead | 1/2 in |
| Type | Felt |
| Outside Dia. | 2.718 in |
| Ball Circle Dia. | 2.25 in |
| Retainer Installation Gap | 0.3 in |
| Weight | 0.25 LB |

