- 3.000" Ball Circle Diameter
- .660" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 5707519
includes
- Two wipers
- Two retainers
| Retainer Outside Dimension | 3.74 in |
| Ball Circle Dia. | 3 in |
| Retainer Installation Gap | 0.375 in |
| Thread Lead | 0.66 in |
| Type | Felt |
| Outside Dia. | 3.64 in |
| Weight | 0.25 LB |

