- 2250-0500 Left Hand Standard Ball Nut With 3.137-12NF-3 External Thread
| Radius Over Return Tubes | 2.272 in |
| No. of Circuits | Double - External Returns |
| Distance Across Return Tubes | 2.561 in |
| Precision Level | Standard |
| Material | Alloy Steel |
| External Thread Length | 1.562 in |
| Torque to Raise 1 Pound | 0.088 lb/in |
| Thread Hand | Left Hand |
| Ball Dia. | 3/8 in |
| Total No. of Balls | 154 |
| Length | 6.688 in |
| External Thread Size | 3.137-12NF-3 |
| Pounds of Preload | N/A |
| Thread Lead | 1/2 in |
| Dynamic Load Rating | 21306 lbf |
| No. of Balls | 77 |
| Static Load Rating [Max] | 142660 lbf |
| Thread Starts | Single |
| Preload | No |
| Ball Circle Dia. | 2.25 in |
| Outside Dia. | 3.375 in |
| Weight | 8.25 LB |

