- 2.250 Ball Circle Diameter
- .500 Lead
- Left Hand
- 8 ft Long
- Standard Precision
| Root Diameter | 1.85 in |
| Precision Level | Standard Rolled |
| Material | Alloy Steel |
| Thread Lead | 1/2 in |
| Thread Hand | Left Hand |
| Ball Circle Dia. | 2.25 in |
| Lead Accuracy | .004 in/ft |
| Length | 8 ft |
| Thread Starts | Single |
| Weight | 87.2 LB |

