- 1.000 Ball Circle Diameter
- .250 Lead
- Right Hand
- Adjustable Preloaded Ball Nut w/1.563-18 NF-3 External Thread
| Thread Hand | Left Hand |
| Preload | Yes |
| Dynamic Load Rating | 1612 lbf |
| External Thread Length | 0.6 in |
| Precision Level | Standard |
| Static Load Rating [Max] | 13913 lbf |
| Thread Lead | 1/4 in |
| Distance Across Return Tubes | 1.104 in |
| Radius Over Return Tubes | 1.152 in |
| Thread Starts | Single |
| Length | 4.847 in |
| No. of Circuits | Double - External Returns |
| External Thread Size | 1.563-18 NF |
| Material | Alloy Steel |
| Pounds of Preload | N/A |
| Ball Circle Dia. | 1 in |
| Outside Dia. | 1.5 in |
| Total No. of Balls | N/A |
| Weight | 2.0 LB |

