- 1150-0200
- Right Hand
- Adjustable Preloaded Ball Nut With 1-5/8-20UN-2 External Thread
| Length | 3.704 in |
| No. of Balls | 112 |
| Distance Across Return Tubes | 1.265 in |
| Thread Hand | Right Hand |
| No. of Circuits | Double - External Returns |
| Dynamic Load Rating | 1185 lbf |
| Preload | Yes |
| Precision Level | Standard |
| Thread Starts | One |
| Total No. of Balls | 224 |
| Torque to Raise 1 Pound | 0.044 lb/in |
| Static Load Rating [Max] | 13090 lbf |
| External Thread Length | 0.475 in |
| Radius Over Return Tubes | 1.107 in |
| Outside Dia. | 1.687 in |
| Pounds of Preload | 240 lb/in |
| Thread Lead | 0.2 in |
| Ball Circle Dia. | 1.15 in |
| Material | Alloy Steel |
| External Thread Size | 1-5/8-20UN-2 |
| Ball Dia. | 0.124 in |
| Weight | 1.34 LB |

