- 2250-1000
- Right Hand
- Standard Ball Nut With 3.137-12NF-3 External Thread
| Dynamic Load Rating | 26538 lbf |
| Total No. of Balls | 164 |
| Preload | No |
| Ball Circle Dia. | 2.25 in |
| Material | Alloy Steel |
| Distance Across Return Tubes | 1.958 in |
| Thread Starts | Two |
| No. of Balls | 82 |
| No. of Circuits | Double - External Returns |
| Outside Dia. | 3.375 in |
| Pounds of Preload | N/A |
| External Thread Length | 1.562 in |
| Thread Hand | Right Hand |
| Length | 6.719 in |
| Torque to Raise 1 Pound | 0.117 lb/in |
| Precision Level | Standard |
| Ball Dia. | 3/8 in |
| Static Load Rating [Max] | 142660 lbf |
| Thread Lead | 1 in |
| Radius Over Return Tubes | 2.3 in |
| External Thread Size | 3.137-12NF-3 |
| Weight | 8.25 LB |

