- 2.250 Ball Circle Diameter
- 1.000 Lead
- Left Hand
- 12 ft Long
- Standard Precision
| Root Diameter | 1.85 in |
| Precision Level | Standard Rolled |
| Thread Hand | Left Hand |
| Ball Circle Dia. | 2.25 in |
| Thread Starts | Single |
| Thread Lead | 1 in |
| Length | 12 ft |
| Material | Alloy Steel |
| Lead Accuracy | .004 in/ft |
| Weight | 130.8 LB |

