- 3000-1500 Right Hand Standard Ball Nut With 4.325-12NF-3 External Thread
| Pounds of Preload | N/A |
| Thread Lead | 1 1/2 in |
| Radius Over Return Tubes | 3.134 in |
| Preload | No |
| Thread Starts | Double |
| Dynamic Load Rating | 53646 lbf |
| Length | 9 3/8 in |
| No. of Circuits | Double - External Returns |
| External Thread Size | 4.325-12NF-3 |
| Outside Dia. | 4.75 in |
| Thread Hand | Right Hand |
| Ball Dia. | 1/2 in |
| Precision Level | Standard |
| Total No. of Balls | 166 |
| Material | Alloy Steel |
| External Thread Length | 2 in |
| Ball Circle Dia. | 3 in |
| Static Load Rating [Max] | 253617 lbf |
| No. of Balls | 83 |
| Torque to Raise 1 Pound | 0.266 lb/in |
| Distance Across Return Tubes | 2.928 in |
| Weight | 27.2 LB |

