- 2.250 Ball Circle Diameter
- .250 Lead
- Right Hand
- 4 ft Long
- Standard Precision
| Thread Hand | Right Hand |
| Thread Lead | 1/4 in |
| Precision Level | Standard Rolled |
| Material | Alloy Steel |
| Root Diameter | 1.85 in |
| Ball Circle Dia. | 2.25 in |
| Length | 4 ft |
| Thread Starts | Single |
| Lead Accuracy | .004 in/ft |
| Weight | 43.6 LB |

