- 3.000 Ball Circle Diameter
- .660 Lead
- Right Hand
- 4 ft Long
- Standard Precision
| Root Diameter | 2.48 in |
| Lead Accuracy | .004 in/ft |
| Ball Circle Dia. | 3 in |
| Thread Lead | 0.66 in |
| Material | Alloy Steel |
| Thread Starts | Single |
| Precision Level | Standard Rolled |
| Thread Hand | Right Hand |
| Length | 4 ft |
| Weight | 78.4 LB |

