- 1.000 Ball Circle Diameter
- .250 Lead
- Left Hand
- 4 ft Long
- Standard Precision
| Thread Lead | 1/4 in |
| Thread Starts | Single |
| Root Diameter | 0.82 in |
| Lead Accuracy | .004 in/ft |
| Precision Level | Standard Rolled |
| Thread Hand | Left Hand |
| Material | Alloy Steel |
| Ball Circle Dia. | 1 in |
| Length | 4 ft |
| Weight | 8.8 LB |

